Shop All Hex Nuts
Heritage Industrial
Hex Nut, 1/8", Steel, Zinc Clear Trivalent
Mfr # H51055Z3
Zoro # G900444178
product price: $0.48
/ea
Sold in multiples of 47 for $22.56
$22.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Material Steel
- Finish Zinc Clear Trivalent
- System of Measurement Inch
- Thread Type NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # H51055Z3
- Zoro # G900444178
- Country of Origin India
- Category Hex Nuts
Dimensions
Thread Size | 1/8" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Clear Trivalent |
System of Measurement | Inch |
Thread Type | NPSM |
Description
Nut for Bulkhead Connector 1/8-27NPSM CS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (N01200.037.0100)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05154)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 3 in L, 8 PK (77086)
- KIPP Hex Nut, M22-1.50, Stainless Steel, Not Graded, Bright Zinc Plated, 10 mm Ht (K0700.1223)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 3/16 in Ht, 50 PK (U11071.031.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Zinc Plated, 19 mm Ht, 10 PK (M01300.240.0001)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11380.100.0001)
- FOREVERBOLT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 2.20 mm Ht (FBHEXNM3P100)
- Heritage Industrial Hex Nuts