Shop All Grease Fittings
Heritage Industrial
Fitting 1/4-28UNF 45D CS ZY
Mfr # H1770
Zoro # G200417957
product price: $0.55
/ea
Sold in multiples of 46 for $25.30
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grease Fitting
- Material Steel
- Internal Thread Size 1/4"
- Length .610"
- Thread Type UNF Parallel Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # H1770
- Zoro # G200417957
- Country of Origin India
- Category Grease Fittings
Dimensions
Internal Thread Size | 1/4" |
Length | .610" |
Width | .580" |
Details
Type | Grease Fitting |
Material | Steel |
Thread Type | UNF Parallel Thread |
Finish | Zinc Yellow Hex |
Description
Fitting 1/4-28UNF 45D CS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 76" Outside Length, 5/8" Top Width, 1 Ribs (5VX760)
- FESTO Stem Actuated Valve V/O-3-PK-3 (V/O-3-PK-3)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- HERITAGE INDUSTRIAL Fitting 1/8-27PTF 65D CS ZY (H1649)
- HERITAGE INDUSTRIAL Fitting, Zerk, 1/8-27 NPTF Female Y3 (H1618Y3)
- HERITAGE INDUSTRIAL Fitting, Side Vent, 1-5 psi, 1/8 Z3 (H5677Z3)
- HERITAGE INDUSTRIAL Fitting M6x1 CS Y3 (H2106Y3)
- HERITAGE INDUSTRIAL Fitting, Zerk, 1/8-27 PTF Heavy Hex (H1614)
- LINCOLN Grease Fttng Zerk, 1/8"-27 PTF Spl XShort (L1610S)
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- Heritage Industrial Grease Fittings