Shop All Grease Fittings
Heritage Industrial
Fitting 1/4-28SAE-LT CS ZY
Mfr # H1652Y3
Zoro # G000417812
product price: $0.35
/ea
Sold in multiples of 74 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grease Fitting
- Material Steel
- Internal Thread Size 1/4"
- Length .690"
- Thread Type SAE-LT Taper Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # H1652Y3
- Zoro # G000417812
- Country of Origin United States
- Category Grease Fittings
Dimensions
Internal Thread Size | 1/4" |
Length | .690" |
Details
Type | Grease Fitting |
Material | Steel |
Thread Type | SAE-LT Taper Thread |
Finish | Zinc Yellow Trivalent |
Description
Fitting 1/4-28SAE-LT CS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (EP242824)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- HERITAGE INDUSTRIAL Fitting, Side Vent, 1-5 psi, 1/8 Z3 (H5677Z3)
- HERITAGE INDUSTRIAL Fitting 1/8-27PTF 65D CS ZY (H1649)
- HERITAGE INDUSTRIAL Fitting, Zerk, 1/8-27 PTF Heavy Hex (H1614)
- HERITAGE INDUSTRIAL Fitting, Zerk, 1/8-27 NPTF Female Y3 (H1618Y3)
- HERITAGE INDUSTRIAL Fitting M6x1 CS Y3 (H2106Y3)
- ALEMITE Giant PullOn Button Head Coupler, 71627 Ns2 Female Thread, 304300 (304300)
- HERITAGE Grease Plug 1/4"-28 SAE-LT CS Z3 (H328224Z3)
- Heritage Industrial Grease Fittings