Shop All Dowel Pins
Heritage Industrial
Dowel Pin Unhardnd 3/16 x 1-1/4 SS300 PL
Mfr # DOWS3-187-1250
Zoro # G700006330
Sold in multiples of 54 for $33.48
$33.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Unhardened
- Basic Material Stainless Steel
- Material Grade 300
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Industrial
- MFR # DOWS3-187-1250
- Zoro # G700006330
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Unhardened |
Basic Material | Stainless Steel |
Material Grade | 300 |
Fastener Finish | Plain |
Description
Dowel Pins-Stainless. Dowel Pin Unhardnd 3/16 x 1-1/4 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51730.025.0001)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 1100 PK (4NEY7)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/2 SS300 PL (DOWS3-187-1500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 3/16 x 1 SS300 PL (DOWS3-187-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 3/16 SS300 PL (DOWS3-125-0187)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 1/2 SS300 PL (DOWS3-125-0500)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1000)
- Heritage Industrial Dowel Pins