Shop All Dowel Pins
Heritage Industrial
Dowel Pin Unhardened M3 x 8 SS300 PL
Mfr # DOWMS-030-008
Zoro # G400006142
product price: $0.17
/ea
Sold in multiples of 150 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Standard
- Basic Material 300 Series Stainless Steel
- Fastener Finish Plain
- Rockwell Hardness HRB 80 Typical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # DOWMS-030-008
- Zoro # G400006142
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M3.000 |
Fastener Length | 8 mm |
Overall Length | M8.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Standard |
Basic Material | 300 Series Stainless Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRB 80 Typical |
Standards | DIN 7 |
Description
Dowel Pins-Metric. Dowel Pin Unhardened M3 x 8 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pin-Lynch Assortment 25Pc (61213)
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK (DWHTTA7055)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1, PK100 (U07852.031.0100)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.031.2400)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 1/2 SS300 PL (DOWS3-125-0500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/2 SS300 PL (DOWS3-187-1500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 3/16 x 1 SS300 PL (DOWS3-187-1000)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 3/4 x 1 AS PL (DOWP-750-1000)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- Heritage Industrial Dowel Pins