Shop All Dowel Pins
Heritage Industrial
Dowel Pin Pull Flat Vent M8 x 40 AS PL
Mfr # DOWPFM-080-040
Zoro # G900005195
Sold in multiples of 60 for $34.80
$34.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Pullout Flat Vent
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Industrial
- MFR # DOWPFM-080-040
- Zoro # G900005195
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M8.000 |
Fastener Length | M8.00 |
Thread Size | M5-0.8 |
Overall Length | M40.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Pullout Flat Vent |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Description
Dowel Pins-Metric Pull-Out. Dowel Pin Pull Flat Vent M8 x 40 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0040)
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0100)
- MIDWEST FASTENER #10-32 Zinc Plated Steel Fine Thread Square Nuts 30PK (64484)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0050)
- HERITAGE INDUSTRIAL Dowel Pin 3/8 x 1-1/4 SS416 PL (DOWS-375-1250)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 3/16 x 1 SS300 PL (DOWS3-187-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 1/2 SS300 PL (DOWS3-125-0500)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 1/2 x 1/2 AS PL (DOWP-500-0500)
- ZORO SELECT Dowel Pin, SS, 3/16 D x 1 In L, PK25 (MS16555-643)
- Heritage Industrial Dowel Pins