Shop All Dowel Pins
Heritage Industrial
Dowel Pin Hardened M8 x 30 AS PL
Mfr # DOWMH-080-030
Zoro # G700004008
product price: $0.26
/ea
Sold in multiples of 120 for $31.20
$31.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # DOWMH-080-030
- Zoro # G700004008
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M8 |
Fastener Length | 30 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Description
Dowel Pins-Metric. Dowel Pin Hardened M8 x 30 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK25 (2UJL1)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP365)
- RECOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M14-1.25, Plain 18-8 Stainless Steel (98141)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-224)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/2 SS300 PL (DOWS3-187-1500)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 3/4 x 1 AS PL (DOWP-750-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 3/16 x 1 SS300 PL (DOWS3-187-1000)
- HERITAGE INDUSTRIAL Dowel Pin 3/8 x 1-1/4 SS416 PL (DOWS-375-1250)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 1/2 SS300 PL (DOWS3-125-0500)
- ZORO SELECT Dowel Pin, Std, M3x12mm L, PK100 (M39080.030.0012)
- Heritage Industrial Dowel Pins