Shop All Dowel Pins
Heritage Industrial
Dowel Pin 7/16 x 2 AS PL
Mfr # DOW-437-2000
Zoro # G700006064
product price: $1.69
/ea
Sold in multiples of 15 for $25.35
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Standard
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # DOW-437-2000
- Zoro # G700006064
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16 in |
Fastener Length | 2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Standard |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 60 Min (HRC 58-62 at Manufacturer's Discretion) |
Description
Dowel Pins-Alloy. Dowel Pin 7/16 x 2 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel, 11 PK (B17277.062.0600)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (U01300.062.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/8 in Bore Dia., 25 PK (U36050.112.0001)
- ARROW FASTENER Light Duty Staples, JT21, 23 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (215)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 1/2 x 1/2 AS PL (DOWP-500-0500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 1/2 SS300 PL (DOWS3-125-0500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/2 SS300 PL (DOWS3-187-1500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 3/16 x 1 SS300 PL (DOWS3-187-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/4 SS300 PL (DOWS3-187-1250)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 (25R50DPSO)
- Heritage Industrial Dowel Pins