Shop All Dowel Pins
Heritage Industrial
Dowel Pin 3/4 x 2-1/2 AS PL
Mfr # DOW-750-2500
Zoro # G400004087
product price: $6.49
/ea
Sold in multiples of 4 for $25.96
$25.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Standard
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # DOW-750-2500
- Zoro # G400004087
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 2 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Standard |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 60 Min (HRC 58-62 at Manufacturer's Discretion) |
Description
Dowel Pins-Alloy. Dowel Pin 3/4 x 2-1/2 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.220.1000)
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 37/64 in L, Steel, Zinc Plated, 25 PK (U64060.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0001)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 9 mm W, 14 mm H (WWG311409305)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 1/2 x 1/2 AS PL (DOWP-500-0500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 3/16 SS300 PL (DOWS3-125-0187)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/4 SS300 PL (DOWS3-187-1250)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/2 SS300 PL (DOWS3-187-1500)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 3/4 x 1 AS PL (DOWP-750-1000)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- DENDESIGNS 0.5 x 36 in. Wood Dowel Rods - Red Oak (DE2585068)
- Heritage Industrial Dowel Pins