Shop All Dowel Pins
Heritage Industrial
Dowel Pin 3/16 x 2 AS PL
Mfr # DOW-187-2000
Zoro # G900006680
product price: $0.28
/ea
Sold in multiples of 110 for $30.80
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Standard
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # DOW-187-2000
- Zoro # G900006680
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Standard |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 60 Min (HRC 58-62 at Manufacturer's Discretion) |
Description
Dowel Pins-Alloy. Dowel Pin 3/16 x 2 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A2, PK25 (M51700.016.0016)
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK (07Q125PBQ)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- ZORO SELECT #12-24 x 1-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (575688-PG)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 3/16 x 1 SS300 PL (DOWS3-187-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/2 SS300 PL (DOWS3-187-1500)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 3/4 x 1 AS PL (DOWP-750-1000)
- HERITAGE INDUSTRIAL Dowel Pin 3/8 x 1-1/4 SS416 PL (DOWS-375-1250)
- ZORO SELECT Dowel Pin, Steel, 3x14mm, PK100 (M39080.030.0014)
- Heritage Industrial Dowel Pins