Shop All Dowel Pins
Heritage Industrial
Dowel Pin 1/8 x 1/2 AS PL
Mfr # DOW-125-0500
Zoro # G400005602
product price: $0.08
/ea
Sold in multiples of 500 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Standard
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # DOW-125-0500
- Zoro # G400005602
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Standard |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 60 Min (HRC 58-62 at Manufacturer's Discretion) |
Description
Dowel Pins-Alloy. Dowel Pin 1/8 x 1/2 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.030.0010)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07375)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 12 PK (39576)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Galvanized, 5 PK (2834414)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/2 SS300 PL (DOWS3-187-1500)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 3/4 x 1 AS PL (DOWP-750-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 3/16 SS300 PL (DOWS3-125-0187)
- HERITAGE INDUSTRIAL Dowel Pin 3/8 x 1-1/4 SS416 PL (DOWS-375-1250)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 1/2 SS300 PL (DOWS3-125-0500)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/16in.dia., PK100 (U39070.006.0018)
- Heritage Industrial Dowel Pins