Shop All Dowel Pins
Heritage Industrial
Dowel Pin 1/4 x 2-3/4 AS PL
Mfr # DOW-250-2750
Zoro # G700006866
product price: $0.62
/ea
Sold in multiples of 55 for $34.10
$34.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Standard
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # DOW-250-2750
- Zoro # G700006866
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 2 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Standard |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 60 Min (HRC 58-62 at Manufacturer's Discretion) |
Description
Dowel Pins-Alloy. Dowel Pin 1/4 x 2-3/4 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Offset Round Head, 28 Degrees (GRW10H1)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1087000)
- ZORO SELECT Carriage Bolt, SS, 3/8-16x3/4 L, Pk25 (U51500.037.0075)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01402003.PL.DAR)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/2 SS300 PL (DOWS3-187-1500)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 3/4 x 1 AS PL (DOWP-750-1000)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 3/16 x 1 SS300 PL (DOWS3-187-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/4 SS300 PL (DOWS3-187-1250)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 3/16 SS300 PL (DOWS3-125-0187)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0125)
- Heritage Industrial Dowel Pins