Shop All Cotter Pins
Heritage Industrial
Cotter Pin 5/32 x 3 SS300 PL
Mfr # CPS-156-3000
Zoro # G900006451
product price: $0.31
/ea
Sold in multiples of 75 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 300 Series
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # CPS-156-3000
- Zoro # G900006451
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 3 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Description
Cotter Pins-Stainless. Cotter Pin 5/32 x 3 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 35 PK (B01200.062.0600)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63746)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Steel, 20 PK (M47184)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 33/64 in L, Steel Body, 10 PK (BOM-R8-3-PKT)
- HERITAGE INDUSTRIAL Cotter Pin 3/8 x 3 SS300 PL (CPS-375-3000)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-1/2 CS ZC (CP-125-1500)
- HERITAGE INDUSTRIAL Cotter Pin 3/16 x 2-1/2 BR PL (CPB-187-2500)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- HERITAGE INDUSTRIAL Cotter Pin 1/4 x 3 BR PL (CPB-250-3000)
- ORIGINAL LISHI ORIGINAL LISHI: KWIKSET KW5 (6 PINS) 2in1 TOOLS (OLS-KW5-AG)
- Heritage Industrial Cotter Pins