Shop All Cotter Pins
Heritage Industrial
Cotter Pin 5/32 x 1 SS300 PL
Mfr # CPS-156-1000
Zoro # G000006580
product price: $0.13
/ea
Sold in multiples of 200 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Cotter Pin
- Basic Material Stainless Steel
- Material Grade 300 Series Stainless Steel
- Pin Dia. .156" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # CPS-156-1000
- Zoro # G000006580
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | .156" (5/32) |
Fastener Length | 1.000" (1) |
Width | .150" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Cotter Pin |
Basic Material | Stainless Steel |
Material Grade | 300 Series Stainless Steel |
Fastener Finish | Plain |
Description
Cotter Pins-Stainless. Cotter Pin 5/32 x 1 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK (M614D965)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x5 L, PK5 (WWG-CLPZ-219)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 5/8 in Sq (3006250625-2000)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-7, 3 ft, Steel, Grade 8, Plain Finish (2022962)
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 3 SS316 PL (CPS16-125-3000)
- HERITAGE INDUSTRIAL Bridge Pin .177 x 3-3/4 CS ZC (BP-208)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-1/2 CS ZC (CP-125-1500)
- HERITAGE INDUSTRIAL Cotter Pin 3/8 x 3 SS300 PL (CPS-375-3000)
- HERITAGE INDUSTRIAL Bridge Pin .148 x 2-15/16 CS ZC (BP-210)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (U39350.025.0250)
- Heritage Industrial Cotter Pins