Shop All Cotter Pins
Heritage Industrial
Cotter Pin 3/16 x 1-3/4 SS316 PL
Mfr # CPS16-187-1750
Zoro # G900006604
Sold in multiples of 60 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Cotter Pin
- Basic Material Stainless Steel
- Material Grade 316 Stainless Steel
- Pin Dia. .188" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Industrial
- MFR # CPS16-187-1750
- Zoro # G900006604
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | .188" (3/16) |
Fastener Length | 1.750" (1-3/4) |
Width | .176" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Cotter Pin |
Basic Material | Stainless Steel |
Material Grade | 316 Stainless Steel |
Fastener Finish | Plain |
Description
Cotter Pins-Stainless. Cotter Pin 3/16 x 1-3/4 SS316 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN913.3-M6-10-MS Set Screw Brass Tip (6N10P13/MS)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 10 PK (50200)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Stainless Steel Plain Finish, 5 PK (M55420.240.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04114.031.0300)
- HERITAGE INDUSTRIAL Cotter Pin 3/32 x 3/4 BR PL (CPB-093-0750)
- HERITAGE INDUSTRIAL Cotter Pin 1/4 x 3 BR PL (CPB-250-3000)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-1/2 CS ZC (CP-125-1500)
- HERITAGE INDUSTRIAL Cotter Pin 3/8 x 3 SS300 PL (CPS-375-3000)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 3 SS316 PL (CPS16-125-3000)
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 20PK (60604)
- Heritage Industrial Cotter Pins