Shop All Cotter Pins
Heritage Industrial
Cotter Pin 3/16 x 1-3/4 CS ZC
Mfr # CP-187-1750
Zoro # G000006023
product price: $0.08
/ea
Sold in multiples of 500 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Cotter Pin
- Basic Material Carbon Steel
- Pin Dia. .188" (3/16)
- Fastener Length 1.750" (1-3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # CP-187-1750
- Zoro # G000006023
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | .188" (3/16) |
Fastener Length | 1.750" (1-3/4) |
Width | .176" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Cotter Pin |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Cotter Pins-Plated. Cotter Pin 3/16 x 1-3/4 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB416)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (50330)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 50 PK (U16250.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (514021G)
- HERITAGE INDUSTRIAL Bridge Pin .148 x 2-15/16 CS ZC (BP-210)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-9/16 CS ZC (BP-211)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 3 SS316 PL (CPS16-125-3000)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-1/2 SS PL (BPS-227)
- HERITAGE INDUSTRIAL Bridge Pin .243 x 5 CS ZC (BP-2109)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100 (WWG-BPS-2103)
- Heritage Industrial Cotter Pins