Shop All Cotter Pins
Heritage Industrial
Cotter Pin 1/8 x 1 SS300 PL
Mfr # CPS-125-1000
Zoro # G700005494
product price: $0.10
/ea
Sold in multiples of 300 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 300 Series
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # CPS-125-1000
- Zoro # G700005494
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Description
Cotter Pins-Stainless. Cotter Pin 1/8 x 1 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1PRY7)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51456.050.0001)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (N04360.031.0600)
- MIDWEST FASTENER Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, Steel Zinc, 14 PK (60931)
- HERITAGE INDUSTRIAL Bridge Pin .177 x 3-3/4 CS ZC (BP-208)
- HERITAGE INDUSTRIAL Bridge Pin .148 x 2-15/16 CS ZC (BP-210)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-1/2 CS ZC (CP-125-1500)
- HERITAGE INDUSTRIAL Cotter Pin 3/16 x 2-1/2 BR PL (CPB-187-2500)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-1/2 SS PL (BPS-227)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx2-3/4" L, PK25 (2UJP4)
- Heritage Industrial Cotter Pins