Shop All Cotter Pins
Heritage Industrial
Cotter Pin 1/8 x 1-1/2 CS ZC
Mfr # CP-125-1500
Zoro # G900004525
Sold in multiples of 1000 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Finish Clear Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Industrial
- MFR # CP-125-1500
- Zoro # G900004525
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Clear Zinc Plated |
Description
Cotter Pins-Plated. Cotter Pin 1/8 x 1-1/2 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 25 PK (50559)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 8 mm H, Carbon Steel (WWG360808305)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04100.180.0060)
- MIDWEST FASTENER Cotter Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50275)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-9/16 CS ZC (BP-211)
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- HERITAGE INDUSTRIAL Cotter Pin Hammerlock 1/4 x 1 CS ZC (CPHZ-250-1000)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-1/2 SS PL (BPS-227)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 3 SS316 PL (CPS16-125-3000)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- Heritage Industrial Cotter Pins