Shop All Cotter Pins
Heritage Industrial
Cotter Pin 1/4 x 3 CS ZC
Mfr # CP-250-3000
Zoro # G200006656
product price: $0.19
/ea
Sold in multiples of 135 for $25.65
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Cotter Pin
- Basic Material Carbon Steel
- Pin Dia. .250" (1/4)
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # CP-250-3000
- Zoro # G200006656
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | .250" (1/4) |
Fastener Length | 3.000" (3) |
Width | .225" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Cotter Pin |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Cotter Pins-Plated. Cotter Pin 1/4 x 3 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK (51272)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 260 mm L, 5 PK (M04100.240.0260)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3173407V2)
- ZORO SELECT Cap Nut, 5/16", Steel, Nickel Plated, 0.286 in H, 50 PK (230982004)
- HERITAGE INDUSTRIAL Cotter Pin Hammerlock 1/4 x 1 CS ZC (CPHZ-250-1000)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-1/2 CS ZC (CP-125-1500)
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- HERITAGE INDUSTRIAL Bridge Pin .148 x 2-15/16 CS ZC (BP-210)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-9/16 CS ZC (BP-211)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx4-1/2" L, PK25 (U39351.025.0450)
- Heritage Industrial Cotter Pins