Shop All Cotter Pins
Heritage Industrial
Cotter Pin 1/4 x 3 CS PL
Mfr # CPP-250-3000
Zoro # G900005300
product price: $0.22
/ea
Sold in multiples of 110 for $24.20
$24.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Cotter Pin
- Basic Material Carbon Steel
- Pin Dia. .250" (1/4)
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # CPP-250-3000
- Zoro # G900005300
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | .250" (1/4) |
Fastener Length | 3.000" (3) |
Width | .225" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Cotter Pin |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Description
Cotter Pins-Plain. Cotter Pin 1/4 x 3 CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2X4 PIN COTTER ZINC (50064PC)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.051mm (316-002-6-100)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel Plain, 2000 PK (1020APF188)
- AMPG Hex Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638F)
- HERITAGE INDUSTRIAL Cotter Pin 3/32 x 3/4 BR PL (CPB-093-0750)
- HERITAGE INDUSTRIAL Cotter Pin Hammerlock 1/4 x 1 CS ZC (CPHZ-250-1000)
- HERITAGE INDUSTRIAL Cotter Pin 3/16 x 2-1/2 BR PL (CPB-187-2500)
- HERITAGE INDUSTRIAL Bridge Pin .148 x 2-15/16 CS ZC (BP-210)
- HERITAGE INDUSTRIAL Bridge Pin .243 x 5 CS ZC (BP-2109)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (WWG-CPP-002)
- Heritage Industrial Cotter Pins