Shop All Cotter Pins
Heritage Industrial
Cotter Pin 1/16 x 3/4 SS300 PL
Mfr # CPS-062-0750
Zoro # G900004839
product price: $0.02
/ea
Sold in multiples of 1000 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Cotter Pin
- Basic Material Stainless Steel
- Material Grade 300 Series Stainless Steel
- Pin Dia. .063" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # CPS-062-0750
- Zoro # G900004839
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | .063" (1/16) |
Fastener Length | .750" (3/4) |
Width | .060" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Cotter Pin |
Basic Material | Stainless Steel |
Material Grade | 300 Series Stainless Steel |
Fastener Finish | Plain |
Description
Cotter Pins-Stainless. Cotter Pin 1/16 x 3/4 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-9/16HDK)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade 2, Plain Finish (21102)
- MIDWEST FASTENER Flat Washer, For Screw Size #6 , Silicon Bronze 30 PK (39981)
- NEWPORT FASTENERS M2.5-0.45 x 12 mm Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK (470982)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- HERITAGE INDUSTRIAL Bridge Pin .177 x 3-3/4 CS ZC (BP-208)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-1/2 SS PL (BPS-227)
- HERITAGE INDUSTRIAL Bridge Pin .148 x 2-15/16 CS ZC (BP-210)
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- HERITAGE INDUSTRIAL Cotter Pin 3/32 x 3/4 BR PL (CPB-093-0750)
- MIDWEST FASTENER 3/32" x 1" Zinc Plated Steel Cotter Pins 100PK (62104)
- Heritage Industrial Cotter Pins