Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Cage Nut, #8-32, Zinc Electroplate Finish
Mfr # EFCN-D07931-832-3B
Zoro # G900417950
product price: $0.24
/ea
Sold in multiples of 200 for $48.00
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.063 in
- Nut Finish Zinc Electroplate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # EFCN-D07931-832-3B
- Zoro # G900417950
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.063 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz 8-32 Pnl 0.025-0.063 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- DEWALT Heavy Duty Staples, T25, 1/2 in Leg L, Steel, 5000 PK (DWHTTA7085)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK (WWG-TS1-046-6000N-T)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04091)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- VAST Spring Nut, M6-1.00, Plain Finish, 25 PK (V200 M6-25)
- VAST Spring Nut, #10-32, 316 Stainless Steel, 100 PK (V200 10-32S2-100)
- ZORO SELECT Spring Nut, M5-0.80, G Shape, Steel, Zinc Plated Finish, 10 PK (4CUG5)
- MIDWEST FASTENER Cage Nut, 5/16"-18, Steel, Not Graded, Zinc Plated Finish (76287)
- Heritage Industrial Spring Nuts & Cage Nuts