Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Cage Nut, #8-32, Zinc Electroplate Finish
Mfr # EFCN-C7951-832-3B
Zoro # G100417828
product price: $0.33
/ea
Sold in multiples of 100 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.126 in
- Nut Finish Zinc Electroplate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # EFCN-C7951-832-3B
- Zoro # G100417828
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.093 in |
Maximum Panel Thickness | 0.126 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. Cage Nut #8-32 .093-.126 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.080.0040)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 50 PK (37C300KCS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (SLFI80251-100P)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56249)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- SERCO Nuts, Spring Adjustment Nut Assy (3-4738)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ4)
- VAST Spring Nut, 5/16"-18, 25 PK (V211 5/16-25)
- MIDWEST FASTENER Cage Nut, #10-24, Steel, Not Graded, Zinc Plated Finish (76282)
- Heritage Industrial Spring Nuts & Cage Nuts