Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Cage Nut, 3/8"-16, Zinc Electroplate Finish
Mfr # EFCN-C7937-3816-3B
Zoro # G600417793
product price: $0.38
/ea
Sold in multiples of 62 for $23.56
$23.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Minimum Panel Thickness 0.028 in
- Maximum Panel Thickness 0.056 in
- Nut Finish Zinc Electroplate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # EFCN-C7937-3816-3B
- Zoro # G600417793
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.028 in |
Maximum Panel Thickness | 0.056 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. Cage Nut 3/8-16 .028-.056 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 5, Zinc Plated, 10 mm Ht, 5 PK (U12348.100.0001)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0075)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 3450 PK (P55020-BR)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0125)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- VAST Spring Nut, 5/16"-18, 100 PK (V210 5/16-100)
- VAST Spring Nut, 1/4"-20, Hot Dipped Galvanized Finish, 100 PK (V200 1/4G-100)
- NEWPORT FASTENERS Spring Nut, 1/4"-20, Flat Shape, Steel, Not Graded, Black Phosphate Finish (421387)
- ZORO SELECT Spring Nut, #10-32, Steel, Plain Finish, 1000 PK (11NWS2)
- Heritage Industrial Spring Nuts & Cage Nuts