Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Cage Nut, 1/4"-20, Zinc Electroplate Finish
Mfr # EFCN-D07998-1420-3B
Zoro # G600418066
product price: $0.18
/ea
Sold in multiples of 250 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Minimum Panel Thickness 0.064 in
- Maximum Panel Thickness 0.105 in
- Nut Finish Zinc Electroplate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # EFCN-D07998-1420-3B
- Zoro # G600418066
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.064 in |
Maximum Panel Thickness | 0.105 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz 1/4-20 Pnl .064-.105 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51250.050.0006)
- HHIP 0.042" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0042)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01210.037.0400)
- TAMPER-PRUF SCREWS 3 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (151438)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Phosphate Finish (EFUN-LUGS142059-4/B)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD5)
- ZORO SELECT Spring Nut, M4-0.70, U Shape, Steel, Zinc Plated Finish, 50 PK (5NCG1)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK (5650PK)
- Heritage Industrial Spring Nuts & Cage Nuts