Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Cage Nut, #10-24, Zinc Electroplate Finish
Mfr # EFCN-D07941-1024-3B
Zoro # G600417892
product price: $0.29
/ea
Sold in multiples of 100 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Minimum Panel Thickness 0.064 in
- Maximum Panel Thickness 0.105 in
- Nut Finish Zinc Electroplate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # EFCN-D07941-1024-3B
- Zoro # G600417892
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.064 in |
Maximum Panel Thickness | 0.105 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz 10-24 Pnl .064-.105 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M55050.060.0060)
- ZORO SELECT Carriage Bolt, 5/16-18, 3/4 in., PK100 (U51500.031.0075)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.012.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (U39350.012.0300)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- A RAYMOND TINNERMAN Spring Nut, #10-32, U Shape, Zinc Electroplate Finish (EFUN-LUGZ103239-213/B)
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Phosphate Finish (EFUN-LUGS142059-4/B)
- Heritage Industrial Spring Nuts & Cage Nuts