Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Cage Nut, #10-24, Zinc Electroplate Finish
Mfr # EFCN-D07931-1024-3B
Zoro # G600417809
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.063 in
- Nut Finish Zinc Electroplate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # EFCN-D07931-1024-3B
- Zoro # G600417809
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.063 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz 10-24 Pnl .025-.063 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK5)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.060.1000)
- ZORO SELECT #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010256P050)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5/8 in L, 10 PK (34802)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- ZORO SELECT Spring Nut, #8-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR8)
- ZORO SELECT Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK (5753PK)
- VAST Spring Nut, 7/16"-14, 25 PK (V210 7/16-25)
- HAMMOND 12-24 Cage Nuts, 50-Count (CAGNUT1224-50)
- Heritage Industrial Spring Nuts & Cage Nuts