Shop All Cotter Pins
Heritage Industrial
Bridge Pin 1/8 x 2-1/2 SS PL
Mfr # BPS-227
Zoro # G300398286
product price: $0.49
/ea
Sold in multiples of 50 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hair Pin
- Material Grade 302/304
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # BPS-227
- Zoro # G300398286
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 1/2 in |
Details
Pin Item | Bridge Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hair Pin |
Material Grade | 302/304 |
Fastener Finish | Plain |
Description
Bridge Pins-Stainless. Bridge Pin 1/8 x 2-1/2 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-800750-100P)
- ZORO SELECT M4-0.70 x 20 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0020)
- FASTENATION Cinch Strap, No Adhesive, 3 ft, 2 in Wd, Black, 10 PK (G2X36KVSG)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Black (OEMK-050BL)
- HERITAGE INDUSTRIAL Bridge Pin .148 x 2-15/16 CS ZC (BP-210)
- HERITAGE INDUSTRIAL Bridge Pin 1/8 x 2-9/16 CS ZC (BP-211)
- HERITAGE INDUSTRIAL Cotter Pin Hammerlock 1/4 x 1 CS ZC (CPHZ-250-1000)
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- HERITAGE INDUSTRIAL Cotter Pin 3/16 x 2-1/2 BR PL (CPB-187-2500)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-1/2 CS ZC (CP-125-1500)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U39350.009.0200)
- Heritage Industrial Cotter Pins