Shop All Cotter Pins
Heritage Industrial
Bridge Pin .105 x 1-1/4 CS ZC
Mfr # BP-230
Zoro # G300398231
product price: $0.10
/ea
Sold in multiples of 300 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material MB Spring Wire
- Cotter Pin Type Hair Pin
- Material Grade MB
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # BP-230
- Zoro # G300398231
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 0.105 in |
Fastener Length | 1 1/4 in |
Details
Pin Item | Bridge Pin |
System of Measurement | Inch |
Basic Material | MB Spring Wire |
Cotter Pin Type | Hair Pin |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Description
Bridge Pins-Plated. Bridge Pin .105 x 1-1/4 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0350)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0250)
- MARSON Thread/Sert Kit, Aluminum, Rn-1 (M39313)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-1/2 CS ZC (CP-125-1500)
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- HERITAGE INDUSTRIAL Bridge Pin .148 x 2-15/16 CS ZC (BP-210)
- HERITAGE INDUSTRIAL Cotter Pin 3/16 x 2-1/2 BR PL (CPB-187-2500)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 3 SS316 PL (CPS16-125-3000)
- HERITAGE INDUSTRIAL Bridge Pin .177 x 3-3/4 CS ZC (BP-208)
- DOUBLE HH 40880 0.17 x 3.75 in. Zinc Plated Hitch Pin Clip- Yellow, 3PK (146297)
- Heritage Industrial Cotter Pins