Shop All Cotter Pins
Heritage Industrial
Bridge Pin .08 x 1-3/16 CS ZC
Mfr # BP-213
Zoro # G200398188
Sold in multiples of 500 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bridge Pins
- System of Measurement Inch
- Basic Material MB Spring Wire
- Cotter Pin Type Hair Pin
- Material Grade MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Industrial
- MFR # BP-213
- Zoro # G200398188
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 0.08 in |
Fastener Length | 1 3/16 in |
Overall Length | 1.188" (1-3/16) |
Details
Pin Item | Bridge Pin |
Hitch Pin Type | Bridge Pins |
System of Measurement | Inch |
Basic Material | MB Spring Wire |
Cotter Pin Type | Hair Pin |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Description
Bridge Pins-Plated. Bridge Pin .08 x 1-3/16 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32401)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09652)
- SEALMASTER Rod Ends, #CTMDL12 (CTMDL12)
- MIDWEST FASTENER 5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK (61188)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-3/4 CS ZC (CP-125-1750)
- HERITAGE INDUSTRIAL Cotter Pin 3/32 x 3/4 BR PL (CPB-093-0750)
- HERITAGE INDUSTRIAL Cotter Pin 3/8 x 3 SS300 PL (CPS-375-3000)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 3 SS316 PL (CPS16-125-3000)
- HERITAGE INDUSTRIAL Cotter Pin 3/16 x 2-1/2 BR PL (CPB-187-2500)
- HERITAGE INDUSTRIAL Bridge Pin .243 x 5 CS ZC (BP-2109)
- ZORO SELECT Cotter Pin, Hairpin, 3/32Dx1-13/16" L, PK25 (WWG-BPXS-2309)
- Heritage Industrial Cotter Pins