Shop All Hose Clamps
Heritage
Hose Clamp Quick Release SAE 152 ZCSS
Mfr # HCQR-P22-152-5625
Zoro # G108168609
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 200 Series Stainless Steel; Plated Carbon Steel
- Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # HCQR-P22-152-5625
- Zoro # G108168609
- Country of Origin China
- Category Hose Clamps
Details
Hose Clamp Band Material | 200 Series Stainless Steel; Plated Carbon Steel |
Finish | Zinc Clear |
Description
Hose Clamp Quick Release SAE 152 2 10 Screw Carbon Steel Zinc Clear Housing 200 Series Stainless Steel Band 916 Width, 200 Series Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- DAYTON Coupling, Rigid Steel (3ZN32)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B (471099)
- TOMPKINS Nylon Hose Sleeve1.25" ID NYLON SLEEVE-100' (NHS-125-100 FT)
- HERITAGE Hose Clamp, Gen Purp, SAE #48 All SS300 (HCGP-333-048-500)
- HERITAGE Hose Clamp Quick Release SAE 128 All SS (HCQR-442-128-5625)
- HERITAGE Hose Clamp TBolt 300SS Band SAE 76 (HCTB-P333-325-750)
- HERITAGE Hose Clamp, Mini, SAE #6 All SS300 (HCMN-333-006-3125)
- HERITAGE Hose Clamp Gen Purp HD SAE 36 All SS (HCGP-422-036-5625)
- HERITAGE Hose Clamp, Mini, SAE #4 ZC/SS (HCMN-P43-004-3125)
- ZORO SELECT Hose Clamp, Dia 1.000x0.132, Grn, PK100 (HC-16ST G)
- Heritage Hose Fittings