Shop All Hose Clamps
Heritage
Hose Clamp Gen Purp HD SAE 52 All SS300
Mfr # HCGP-333-052-5625
Zoro # G008168617
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Series Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # HCGP-333-052-5625
- Zoro # G008168617
- Country of Origin China
- Category Hose Clamps
Details
Hose Clamp Band Material | 300 Series Stainless Steel |
Finish | Plain |
Description
Hose Clamp General Purpose Heavy Duty SAE 52 234 334 Screw 300 Series Stainless Steel Housing 300 Series Stainless Steel Band 916 Width, 300 Series Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Engraving Pin (PN21AA586G)
- LEESON Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 184T Frame, DP (131537.00)
- FERNCO Coupling Flex 2X2 Socket (P1060-22)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- HERITAGE Hose Clamp Gen Purp HD SAE 36 All SS (HCGP-422-036-5625)
- HERITAGE Hose Clamp, Mini, SAE #6 All SS300 (HCMN-333-006-3125)
- HERITAGE Hose Clamp, Gen Purp, SAE #6 All SS300 (HCGP-333-006-500)
- HERITAGE Hose Clamp Quick Release SAE 128 All SS (HCQR-442-128-5625)
- HERITAGE Hose Clamp, Gen Purp, SAE #48 All SS300 (HCGP-333-048-500)
- HERITAGE Hose Clamp TBolt 300SS Band SAE 76 (HCTB-P333-325-750)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 9-11 mm Hose O.D Range, PK 25 (H611-25K)
- Heritage Hose Clamps