Shop All Hitch Pins
Heritage
Hitch Pin Square Handle, 7/8"x6-1/2", Zc
Mfr # HP-0875-6500S
Zoro # G9106329
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Square Handle
- Basic Material Medium Carbon Steel
- Material Grade C1035-1045
- Fastener Finish Zinc
- Pin Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HP-0875-6500S
- Zoro # G9106329
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 7/8" |
Usable Length | 6-1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Square Handle |
Basic Material | Medium Carbon Steel |
Material Grade | C1035-1045 |
Fastener Finish | Zinc |
Item | Hitch Pin Square Handle,7/8"x6-1/2",Zinc |
Description
Hitch Pin Square Handle,7/8 In.x6-1/2 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0200)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia (TX-100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6 in L, 40 PK (7596BHT8P)
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz (74607)
- HERITAGE Hitch Pin Square Handle, 1-3/8"x8", Zc (HP-1375-8000S)
- HERITAGE Hitch Pin Round Handle, 7/8"x6-1/4", Zc (HP-0875-6250R)
- HERITAGE Hitch Pin Round Handle, 1"x6", Zinc, Yellow (HP-1000-6000R)
- HERITAGE Detent Pin, 5/16"x2-1/2", Medium CSZ, Clear (DTP-0312-2500)
- HERITAGE Detent Pin, 1/2" x 3", Medium CSZ, Clear (DTP-0500-3000)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x3 1/2L (U39667.075.0350)
- Heritage Hitch Pins