Shop All Hitch Pins
Heritage
Hitch Pin, Sq. Handle, 1/2"x4-1/4", Chain
Mfr # HPL-0500-4250S
Zoro # G0068037
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Square Handle
- Basic Material Medium Carbon Steel
- Material Grade C1035-1045
- Fastener Finish Yellow Zinc Plated
- Pin Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HPL-0500-4250S
- Zoro # G0068037
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 4-1/4" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Square Handle |
Basic Material | Medium Carbon Steel |
Material Grade | C1035-1045 |
Fastener Finish | Yellow Zinc Plated |
Item | Hitch Pin,Sq. Handle,1/2"x4-1/4",Chain |
Description
Hitch Pin,Sq. Handle,1/2 In.x4-1/4 In.,Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60103)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32498)
- DELTANA Wood Screw, Paint Black Steel (SCWS1275U1B)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32349)
- HERITAGE Hitch Pin Round Handle, 1/2"x3-1/2", Zc (HP-0500-3500R)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- HERITAGE Detent Pin, 7/16" x 5", Medium CSZ, Clear (DTP-0437-5000)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- DOUBLE HH 81987 0.31 x 2.25 in. Round Wire Lock Hitch Pin (153835)
- Heritage Hitch Pins