Shop All Hitch Pins
Heritage
Hitch Pin Red Hd, 5/8" x 5-1/2", Clip
Mfr # HPR-0625-5500
Zoro # G9106548
product price: $6.45
/ea
Sold in multiples of 3 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Round Handle
- Basic Material Medium Carbon Steel
- Material Grade AISI 1039/EN15
- Fastener Finish Black Powder Coated
- Pin Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HPR-0625-5500
- Zoro # G9106548
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 5-1/2" |
Details
Pin Item | Hitch Pin and Clip |
Hitch Pin Type | Round Handle |
Basic Material | Medium Carbon Steel |
Material Grade | AISI 1039/EN15 |
Fastener Finish | Black Powder Coated |
Item | Hitch Pin Red Hd,5/8" x 5-1/2",Clip |
Includes | Clip |
Description
Hitch Pin Red Hd,5/8 In. x 5-1/2 In.,Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC4689-2520-SS)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0250)
- ZORO SELECT Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel Plain (WWG550312031212)
- HERITAGE Hitch Pin Round Handle, 1/2"x5-3/4", Chain (HPL-0500-5750R)
- HERITAGE Detent Pin, 3/8" x 1.3", Medium CSZ, Clear (DTP-0375-1300)
- HERITAGE Detent Pin 38 x 214 MCS ZC (DTP-0375-2250)
- HERITAGE Detent Pin, 1/2" x 6", Medium CSZ, Clear (DTP-0500-6000)
- HERITAGE Detent Pin, 1" x 5", Medium CSZ, Clear (DTP-1000-5000)
- HERITAGE Hitch Pin Round Handle, 3/4"x4-1/2", Zc (HP-0750-4500R)
- BUYERS PRODUCTS Hitch Pin with Linch Pin and Chain, 3/4in x 4-1/4in (66142)
- Heritage Hitch Pins