Shop All Hitch Pins
Heritage
Hitch Pin Red Hd, 5/8" x 4-1/4", Clip
Mfr # HPR-0625-4250
Zoro # G9106520
product price: $5.75
/ea
Sold in multiples of 4 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Round Handle
- Basic Material Medium Carbon Steel
- Material Grade AISI 1039/EN15
- Fastener Finish Black Powder Coated
- Pin Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HPR-0625-4250
- Zoro # G9106520
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 4-1/4" |
Details
Pin Item | Hitch Pin and Clip |
Hitch Pin Type | Round Handle |
Basic Material | Medium Carbon Steel |
Material Grade | AISI 1039/EN15 |
Fastener Finish | Black Powder Coated |
Item | Hitch Pin Red Hd,5/8" x 4-1/4",Clip |
Includes | Clip |
Description
Hitch Pin Red Hd,5/8 In. x 4-1/4 In.,Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 585 PK (6DYX5)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN090)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.120.0025)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- HERITAGE Hitch Pin Round Handle, 3/8"x3", Zc (HP-0375-3000R)
- HERITAGE Detent Pin, 5/16"x3-1/2", Medium CSZ, Clear (DTP-0312-3500)
- HERITAGE Detent Pin, 1/4" x 2", SS 300, Plain (DTPS-0250-2000)
- HERITAGE Hitch Pin Round Handle, 5/8"x4-1/2", Zc (HP-0625-4500R)
- HERITAGE Detent Pin, 5/8" x 4", Medium CSZ, Clear (DTP-0625-4000)
- C.E. SMITH Pkg Receiver Pin - 5/8 in. - w/Retainer Clip (32500A)
- Heritage Hitch Pins