Shop All Hitch Pins
Heritage
Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip
Mfr # HPR-1125-8500
Zoro # G0068019
product price: $11.69
/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Round Handle
- Basic Material Medium Carbon Steel
- Material Grade AISI 1039/EN15
- Fastener Finish Black Powder Coated
- Pin Dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HPR-1125-8500
- Zoro # G0068019
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1-1/8" |
Usable Length | 8-1/2" |
Details
Pin Item | Hitch Pin and Clip |
Hitch Pin Type | Round Handle |
Basic Material | Medium Carbon Steel |
Material Grade | AISI 1039/EN15 |
Fastener Finish | Black Powder Coated |
Item | Hitch Pin Red Hd,1-1/8" x 8-1/2",Clip |
Description
Hitch Pin Red Hd,1-1/8 In. x 8-1/2 In.,Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1537)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Oval Head Phillips Drive, 25 PK (72205)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 50 PK (PFM1411160)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 200 mm, Steel, Black Oxide, 2 PK (60655)
- HERITAGE Detent Pin, 1/4" x 1.3", Medium CSZ, Clear (DTP-0250-1300)
- HERITAGE Detent Pin, 5/8" x 2", Medium CSZ, Clear (DTP-0625-2000)
- HERITAGE Detent Pin, 1/4" x 4", Medium CSZ, Clear (DTP-0250-4000)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- HERITAGE Detent Pin, 3/8" x 1.3", Medium CSZ, Clear (DTP-0375-1300)
- HERITAGE Detent Pin, 5/16"x3-1/2", Medium CSZ, Clear (DTP-0312-3500)
- DOUBLE HH MFG 5/8X5-1/2 Hitch Pin (00123)
- Heritage Hitch Pins