Shop All Hitch Pins
Heritage
Hitch Pin Red Hd, 1-1/2" x 8-1/2", Clip
Mfr # HPR-1500-8500
Zoro # G9106688
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Round Handle
- Basic Material Medium Carbon Steel
- Material Grade AISI 1039/EN15
- Fastener Finish Black Powder Coated
- Pin Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HPR-1500-8500
- Zoro # G9106688
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1-1/2" |
Usable Length | 8-1/2" |
Details
Pin Item | Hitch Pin and Clip |
Hitch Pin Type | Round Handle |
Basic Material | Medium Carbon Steel |
Material Grade | AISI 1039/EN15 |
Fastener Finish | Black Powder Coated |
Item | Hitch Pin Red Hd,1-1/2" x 8-1/2",Clip |
Includes | Clip |
Description
Hitch Pin Red Hd,1-1/2 In. x 8-1/2 In.,Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Cold Low Stl, 0.0120 In, PK2 (16475)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07000.100.0045)
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W (ZSNDF-101)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 100 PK (U38402.013.0001)
- HERITAGE Detent Pin, 7/16" x 5", Medium CSZ, Clear (DTP-0437-5000)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- HERITAGE Detent Pin, 3/8"x1-3/4", Medium CSZ, Clear (DTP-0375-1750)
- HERITAGE Hitch Pin Swivel Lock, 3/8"x2-3/4", Zc, Clr (HPSL-0375-2750)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- CURT Hitch Pin, 1/2", 21400 (21400)
- Heritage Hitch Pins