Shop All Cotter Pins
Heritage
Hitch Hair Pin, .177" x 2-3/4", CSZ
Mfr # BPXZ-410
Zoro # G9087578
product price: $0.57
/ea
Sold in multiples of 50 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hair Pin
- Basic Material Spring Wire
- Material Grade MB
- Pin Dia. 0.177 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # BPXZ-410
- Zoro # G9087578
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 0.177 in |
Fastener Length | 2 3/4 in |
Details
Pin Item | Hair Pin |
System of Measurement | Inch |
Cotter Pin Type | Hair Pin |
Basic Material | Spring Wire |
Material Grade | MB |
Fastener Finish | Clear Zinc Plated |
Item | Hitch Hair Pin,.177" x 2-3/4",CSZ |
Description
Hitch Hair Pin,.177 In. x 2-3/4 In.,CSZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (U51044.037.0037)
- ZORO SELECT Fully Threaded Stud, 7/16"-14, 3 ft, Steel, Grade 8, Plain Finish (2022955)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (U37060.100.0001)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/4"-10, Carbon Steel, Plain (A0420480000)
- HERITAGE Cotter Pin, 1/4" x 5", SS300 PL (CPS-250-5000)
- HERITAGE Cotter Pin, 7/32" x 2-1/2", CS PL (CPP-218-2500)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- HERITAGE Bridge Cotter Pin, 3/32"x1-5/8", CSZn (BPY-203)
- ZORO SELECT 1/4X4 PIN COTTER ZINC (25064PC)
- Heritage Cotter Pins