Shop All Cotter Pins
Heritage
Hitch Hair Pin, .035" x 5/8", CSZ
Mfr # BPXZ-411
Zoro # G9087596
product price: $0.06
/ea
Sold in multiples of 500 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hair Pin
- Basic Material Spring Wire
- Material Grade MB
- Pin Dia. 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # BPXZ-411
- Zoro # G9087596
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.035 in |
Fastener Length | 5/8 in |
Details
Pin Item | Hair Pin |
System of Measurement | Inch |
Cotter Pin Type | Hair Pin |
Basic Material | Spring Wire |
Material Grade | MB |
Fastener Finish | Clear Zinc Plated |
Item | Hitch Hair Pin,.035" x 5/8",CSZ |
Description
Hitch Hair Pin,.035 In. x 5/8 In.,CSZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK (650535)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M01010.100.0012)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R3745-14)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L (A0350480400)
- HERITAGE Cotter Pin, 3/16" x 5", SS300 PL (CPS-187-5000)
- HERITAGE Cotter Pin Wedge Fast, 5/16"x2-1/2" CS PL (CPW-312-2500)
- HERITAGE Cotter Pin, 7/32" x 2-1/2", CS PL (CPP-218-2500)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- HERITAGE Bridge Cotter Pin Dbl Loop, .118"x3", Clr (BPD-0118)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK50 (WWG-375-3500-LZ)
- Heritage Cotter Pins