Shop All Biohazard Bags
Heritage
Healthcare Biohazard Can Liners, 10gal, 1.3 mil, 24" x 23", Red, PK500
Mfr # A4823PR
Zoro # G5216685
product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal
- Width 24"
- Material Polyethylene
- Height 23"
- Thickness 1.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # A4823PR
- Zoro # G5216685
- UPC # 98241000118
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 24" |
Height | 23" |
Size | 24 x 23 |
Details
Color | Red |
Capacity | 10 gal |
Material | Polyethylene |
Thickness | 1.3 mil |
Application | Can Liner |
Weight | 23.9 lbs |
Description
Heritage Healthcare Biohazard Printed Can Liners, 10 gal, 1.3 mil, 24" x 23", Red, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE BRASS WIRE BRUSH-7-1/4 IN (49027)
- TOUGH GUY 54" Slide On Wet Mop Handle, Gray, Aluminum (1TYZ9)
- ORECK Commercial XL Vacuum, Lightweight, Blue/Gray (ORKXL2100RHS)
- SCOTT Jumbo, Continuous Sheets, White, 12 PK (67805)
- HERITAGE Healthcare Biohazard Can Liners, 45 gal, 3 mil, 40" x 46", Red, PK75 (A8046ZR)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.2 mL, Red, PK150 (37-97)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 25x35, 2.25mL, Red, PK200 (2305)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 33x39", .65mL, Brown, PK250 (4644)
- ZIOTEK INC Antistatic Bags Resealable 4x6 25pk (116 0225)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DK97)
- ZORO SELECT Biohazard Bags, 30 to 32 gal., Red, PK250 (RIWB142405)
- Heritage Biohazard Bags