Shop All Flat Washers
Heritage
Flat Washer, , Stainless Steel Plain Finish
Mfr # FTW-0375-SS
Zoro # G008168563
product price: $0.16
/ea
Sold in multiples of 150 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1.0000
- Inside Diameter 0.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # FTW-0375-SS
- Zoro # G008168563
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1.0000 |
Inside Diameter | 0.406 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M12 x 1.50mm, 12mm L, PK50 (M07852.120.0012)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (68083)
- ZORO SELECT Conical Anchor Kit, 3/4" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.006.0001)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0505X-NY)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0380X-NY)
- HERITAGE Flat Washer, , Carbon Steel Zinc Plated Finish (FTWU-0500)
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0194-NY)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U38100.112.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0463R)
- Heritage General Washers