Shop All Flat Washers
Heritage
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0505X-NY
Zoro # G908168571
product price: $0.03
/ea
Sold in multiples of 600 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Inside Diameter 0.505 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # FTW-0505X-NY
- Zoro # G908168571
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 0.7500 |
Inside Diameter | 0.505 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Description
Flat Washer 34 x 505 x 18 Nylon Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0538-188)
- ORGILL BULK NAILS 000 Duplex Nail, 8D, 214 in L, Steel, Brite, Duplex Head, Round Shank, 50 lb (77152)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 9-1/2 in L (24C564)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 3/4 in L, 10 PK (U04210.075.0275)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0194-NY)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0380X-NY)
- HERITAGE Flat Washer, , Carbon Steel Zinc Plated Finish (FTWU-0500)
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42624)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C8L)
- Heritage General Washers