Shop All Flat Washers
Heritage
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0380X-NY
Zoro # G408168569
product price: $0.03
/ea
Sold in multiples of 500 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Inside Diameter 0.380 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # FTW-0380X-NY
- Zoro # G408168569
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 0.6250 |
Inside Diameter | 0.380 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Description
Flat Washer 58 x 38 x 18 Nylon Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0075)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx7/8in, PK100 (U39130.012.0087)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 8, Zinc Yellow, 11 mm Ht, 50 PK (M01320.140.0001)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 40 PK (M47254)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0194-NY)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0505X-NY)
- HERITAGE Flat Washer, , Carbon Steel Zinc Plated Finish (FTWU-0500)
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish, 45 PK (08481)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 5 PK (Z8854)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 280 PK (UST900013)
- Heritage General Washers