Shop All Flat Washers
Heritage
Flat Washer, , Nylon Plain Finish
Mfr # FTW-0194-NY
Zoro # G608168574
Sold in multiples of 1000 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Inside Diameter 0.194 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # FTW-0194-NY
- Zoro # G608168574
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 0.375 in |
Inside Diameter | 0.194 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Description
Flat Washer 38 x 194 x 032 Nylon Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx3" L, PK5 (U39350.037.0300)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04114.050.0500)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933001)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0505X-NY)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0380X-NY)
- HERITAGE Flat Washer, , Carbon Steel Zinc Plated Finish (FTWU-0500)
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish (Z9254)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (A458010000W)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Steel Black Oxide Finish, 100 PK (6DYZ5)
- Heritage General Washers