Shop All Flat Washers
Heritage
Flat Washer, , Carbon Steel Zinc Plated Finish
Mfr # FTWU-0500
Zoro # G608168567
product price: $0.45
/ea
Sold in multiples of 45 for $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- Outside Diameter 1.3750
- Inside Diameter 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # FTWU-0500
- Zoro # G608168567
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 1.3750 |
Inside Diameter | 0.563 in |
Details
Item | Flat Washer |
Material | Carbon Steel |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.080.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish (Z9208)
- ZORO SELECT #6-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0075)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.008.0031)
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0505X-NY)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0194-NY)
- HERITAGE Flat Washer, , Nylon Plain Finish (FTW-0380X-NY)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel 100 PK (129296)
- HAMMOND Black Plastic Cup Washer, 100-Count (1421A100W)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Plain Finish, 50 PK (FW2S01600-050P1)
- Heritage General Washers