Shop All Bird Baths & Feeders
Heritage Farms
Heritage Farms - Have-a-ball Finch Feeder- Assorted - 6111
Mfr # 301120
Zoro # G703758175
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Farms
- MFR # 301120
- Zoro # G703758175
- UPC # 47977005690
- Country of Origin China
- Category Bird Baths & Feeders
Description
HAVE-A-BALL FINCH FEEDERPops open to reveal thistle sock Unopened ball provides great yard decoration 12 ounce thistle seed capacity
UPC : 047977005690
Color : ASSORTED
Length : 4
Width : 4
Height : 4
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders ("good" ) Thistle
Shipping Dimensions: 4x4x4
UPC : 047977005690
Color : ASSORTED
Length : 4
Width : 4
Height : 4
Product Type : Wild Bird - Wild Bird Feeders / Tube Type Feeders ("good" ) Thistle
Shipping Dimensions: 4x4x4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO ATV Boom Kit, 2 Nozzle, 80" (ATVBK-200-QR)
- MAYNE Fairfield Patio Planter 20x20 - White (5825-W)
- BLACK & DECKER 12 in. 3in1 Compact Electric Lawn Mower (BESTA512CM)
- MTD Solenoid-12V (925-1426A)
- HERITAGE FARMS Feeder Bird Choice 1Gal (23806)
- HERITAGE FARMS Original Absolute Squirrel-Resistant Feeder (23803/7533)
- HERITAGE FARMS Bird'S Delight Squirrel-Resistant Feeder (24602/7512)
- HERITAGE FARMS Heritage Farms HF7458 Mini Absolute II (HF7458)
- PINE TREE FARMS Pine Tree Farms PTF9001 Tree Icing Suet Spread 28 oz (PTF9001)
- MORE BIRDS Jewel Glass Hummingbird Feeder (77-JEWEL-AME)
- WOODLINK WoodLink COPLANTERN Brushed Copper Lantern Feeder (24861)
- Heritage Farms Bird Baths & Feeders