Shop All Eye Bolts
Heritage
Eye Bolt 6 in Shank, 3/4 in ID, Stainless Steel, Polished
Mfr # SSS386
Zoro # G608172083
product price: $5.85
/ea
Sold in multiples of 5 for $29.25
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 6 in
- Eye Inside Diameter 3/4 in
- Material Stainless Steel
- Finish Polished
- Eye Outside Diameter 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Length | 6 in |
Eye Inside Diameter | 3/4 in |
Eye Outside Diameter | 1.375 in |
Details
Item | Eye Bolt |
Material | Stainless Steel |
Finish | Polished |
Description
Nut Eye Bolt, Shoulder Pattern 3816 Right Hand, 6 Shaft Length, 212 Thread Length, AISI 304 Stainless Steel with Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M10-1.50, 35 mm Shank, 27 mm ID, Steel, Plain (M10)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-4)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490610)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12300.120.0001)
- HERITAGE Eye Bolt 1-1/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-125-2AHD)
- HOMEPAGE 02-3468-807 Lagre Eye Bolt Stainless Steel Screw 0.375 x 1.88 in. - pack of 10 (HO152778)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (K2029)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-A-HDG)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10650)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2008)
- Heritage Eye Bolts