Shop All Eye Bolts
Heritage
Eye Bolt 4-1/4 in Shank, 5/8 in ID, Stainless Steel, Polished
Mfr # SSS146
Zoro # G408172092
product price: $3.29
/ea
Sold in multiples of 7 for $23.03
$23.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 4-1/4 in
- Eye Inside Diameter 5/8 in
- Material Stainless Steel
- Finish Polished
- Eye Outside Diameter 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Length | 4-1/4 in |
Eye Inside Diameter | 5/8 in |
Eye Outside Diameter | 1.125 in |
Details
Item | Eye Bolt |
Material | Stainless Steel |
Finish | Polished |
Description
Nut Eye Bolt, Shoulder Pattern 51618 Right Hand, 414 Shaft Length, 212 Thread Length, AISI 304 Stainless Steel with Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (121362)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (931703)
- DOUBLE HH MFG 5/8X4-1/4 Hitch Pin (25223)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx6" L, PK5 (2UHW3)
- HERITAGE Eye Bolt 3/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-034-2AHD)
- HERITAGE Eye Bolt 1-1/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-125-2AHD)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Zinc Plated (K2003-ZN)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Stainless Steel, Plain (RB580X10-001P2)
- INDUSCO Eyebolt, 1/4"x4", Stainless Reg (36500196)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-240)
- Heritage Eye Bolts