Shop All Eye Bolts
Heritage
Eye Bolt 3 in Shank, 1 in ID, Medium Carbon Steel, Self Colored
Mfr # MEB037-16R-300-300SC
Zoro # G208168639
Sold in multiples of 8 for $58.80
$58.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3 in
- Eye Inside Diameter 1 in
- Material Medium Carbon Steel
- Finish Self Colored
- Eye Outside Diameter 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Length | 3 in |
Eye Inside Diameter | 1 in |
Eye Outside Diameter | 1.625 in |
Details
Item | Eye Bolt |
Material | Medium Carbon Steel |
Finish | Self Colored |
Description
Lifting Eye Bolt, Shoulder Pattern 3816 Right Hand, 3 Shaft Length, 3 Thread Length, 1045 Carbon Steel, Self Colored
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 6 PK (39986)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68464)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.043.0275)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320062)
- HERITAGE Eye Bolt 1-1/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-125-2AHD)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.240.0001)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK (M16000.160.0001)
- ACTEK Eye Bolt 3/4", 3-1/2 in Shank, 1-1/2 in ID, Alloy Steel (48672)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 36 mm Shank, 40 mm ID, Steel, Plain, 5 PK (M16000.220.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Plain (N2023-SS-2-1/2)
- Heritage Eye Bolts